Free Shipping : For every order of $350 or more with the promo code : FREESHIP

T-HANDLE SCREWDRIVER & SOCKET SET 21PCS

613.630400 - UNSPSC 27111701
T-HANDLE SCREWDRIVER & SOCKET SET 21PCS T-HANDLE SCREWDRIVER & SOCKET SET 21PCS
T-HANDLE SCREWDRIVER & SOCKET SET 21PCS

Delivery

In stock delivery from our warehouses.

Reversible bit assortment: Select an appropriate bit - insert it in the handle - you're done!

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

5 pieces in stock at Vaughan, ON as of 11:30 PM. Directions. Call: (289) 474-5447

3 pieces in stock at Mississauga, ON as of 11:30 PM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Number of Pieces 21
EAN 4049557538297

Features

2-component T-handle Ergonomically adapted handle. It lies comfortable in the hand and ensures fatigue-free working.
High-performance ratchet screwdriver. No more regripping required. And that enables fast, efficient operation in any assembly situation.
Large numbers of different reversible blades, adapter, bit-holders and socketwrench inserts. Contains the right tool for any application, and also includes a flexible bit holder.
High-quality reversible blades. High top strength thanks to special treatment. With Würth colour coding systems for fast locating.
Black-point tip for highly precise fit. All reversible, adapter and bit-holder blades have a 1/4" / 6.3 mm hex mount.

Contents

4 in 1 T-handle screwdriver
High-performance ratchet screwdriver
Reversible or adapter bits
Socket-wrench inserts

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2020-10-15
Très bon service pas eu de problème toute était parfaite Merci ***